Referenties
Grundfos:CR1S-23 A-A-A-E-HQQE 3x230/400 50Hz
Rubix:A0113388
Fabrikant:96515568
EAN:5700396727721

Productdetails : GRUNDFOS POMP CR1S-23 A-A-A-E-HQQE 3x230/400 50Hz
Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Grundfos CR1S-23 is een verticale multistage centrifugaalpomp voor water. Motorvermogen 0,75 kW en max. 134,4 m opvoerhoogte.
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 0,75 kW |
| Debiet | 15 l/min |
| Afzuighoogte | 134,4 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 3x230/400 V |
| Kop | 90,4 m (nominale opvoerhoogte) |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.965,69 excl. BTW
/ stuk
€ 2.378,48 incl. BTW
- Levering doorgaans binnen 3 dagen
