Referenties
Grundfos:CR45-2-2 A-F-A-E-HQQE 3x400D 50 Hz
Rubix:A0113775
Fabrikant:96122798
EAN:5700396688428

Productdetails : GRUNDFOS POMP CR45-2-2 A-F-A-E-HQQE 3x400D 50 Hz
Centrifugal, multistage, vertical pump with suction and delivery ports at the same level (inline). Pump head and frame are cast iron - all other wetted parts are stainless steel. The cartridge mechanical seal ensures high reliability, safe handling and easy maintenance and access. The power transmission is carried out by a coupling. The connection to the piping is made by DIN flanges. The pump is fitted with a foot-mounted, 3-phase, fan-cooled asynchronous motor.
Verticale Grundfos CR45-2-2 A-F-A-E-HQQE multistage pomp, niet-zelfaanzuigend. 5,5 kW bij 3x400 V, 50 Hz; debiet tot 45 m³/h en max. opvoerhoogte 41,4 m.
Toepassingen
Chemigation and Fertigation;Drip / Micro-Spray;Frost Protection;Irrigation Via Borehole;Livestock Watering;Livestock Watering With Solar Solutions;Pivot Overpressure;Solar Solutions For Agriculture;Solar Pumping Systems;Irrigation Via Rivers and Lakes;Air Conditioning For Collective and Tertiary Buildings;Heating In Commercial and Tertiary Buildings;Overpressure In Commercial and Tertiary Buildings;Cooling Network;Heat Network;Drinking Water Treatment;Irrigation;Industrial Cooling;Desalination;Heating;Machining;Transfer of Process Liquids;Industrial Process Water Treatment;Industrial Cleaning Process;Industrial Water Supply and Transfer;Treatment and Reuse of Industrial Wastewater;Solar Water Supply Solutions;Surface Water;Population Water Supply;Collective Solar Solutions;Communal Solar Solutions;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 5,5 kW |
| Debiet | 750 l/min |
| Afzuighoogte | 41,4 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 3x400 V |
| Kop | 30,6 m (nominale opvoerhoogte) |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 5.146,00 excl. BTW
/ stuk
€ 6.226,66 incl. BTW
- Levering doorgaans binnen 3 dagen
