GRUNDFOS POMP CR95-1-1 A-F-A-E-HQQE 400D 50 Hz

Grundfos pomp

Zie technische informatie

Referenties

Grundfos:CR95-1-1 A-F-A-E-HQQE 400D 50 Hz
Rubix:A0110537
Fabrikant:99141735
EAN:5712607527037
GRUNDFOS POMP CR95-1-1 A-F-A-E-HQQE 400D 50 Hz

Technische samenvatting

Vermogen5,5 kW
Zie alle specificaties

Productdetails : GRUNDFOS POMP CR95-1-1 A-F-A-E-HQQE 400D 50 Hz


Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Grundfos CR95-1-1 A-F-A-E-HQQE 400D 50 Hz verticale pomp. Vermogen 5,5 kW en voeding 3×400 V, 50 Hz.

Toepassingen

Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution

Technische informatie


Attributen
Verpakkingshoeveelheid1
Vermogen5,5 kW
Spanning3*400 V
5.207,15 excl. BTW
/ stuk
6.300,65 incl. BTW
  • Levering doorgaans binnen 3 dagen