Referenties
Grundfos:CM 3- 3 A-R-G-E-AQQE F-A-A-N
Rubix:A0114579
Fabrikant:96806871
EAN:5700310918181

Productdetails : GRUNDFOS POMP CM 3- 3 A-R-G-E-AQQE F-A-A-N
CM is a reliable, quiet and compact horizontal end-suction pump. The modular pump design makes it easy to make customised solutions. CM is available in cast iron and stainless steel.
Zelfaanzuigende Grundfos CM 3-3 pomp voor water: 0,46 kW, debiet 51,7 l/min en opvoerhoogte 20,3 m bij 3 x 220-240D/380-415Y V.
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;Commercial air-conditioning;Commercial water pressure boosting;Domestic water pressure boosting;District heating;Irrigation;Desalination Industrial heating;Industrial cleaning process. Industrial water supply & transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Community water supply;Community solar solutions;Municipal solar solutions;Water distribution.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 0,46 kW |
| Debiet | 51,7 l/min |
| Afzuighoogte | 20,3 m |
| Type aanzuiging | zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 3 x 220-240d/380-415y V |
| Kop | 20,3 |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.099,80 excl. BTW
/ stuk
€ 1.330,76 incl. BTW
- Levering doorgaans binnen 3 dagen
