Referenties
Grundfos:CRN3-15 A-P-G-E-HQQE 3x230/400 50Hz
Rubix:A0114409
Fabrikant:96516906
EAN:5700396752235

Productdetails : GRUNDFOS POMP CRN3-15 A-P-G-E-HQQE 3x230/400 50Hz
Vertical, multistage centrifugal pump with suction and discharge ports on the same level. Pump materials in contact with the liquid are in high-grade stainless steel
Grundfos CRN3-15 A-P-G-E-HQQE verticale meertraps pomp (3x230/400 V, 50 Hz) voor water: 3 m³/h en 69,7 m opvoerhoogte.
Toepassingen
Commercial Air Conditioning;Commercial Heating;Commercial Water Pressure Boosting;District Cooling;District Heating;Drinking Water Treatment;Irrigation;Industrial Cooling;Desalination;Industrial Heating;Machining;Process Liquids Transfer;Industrial Process Water Treatment;Industrial Cleaning Process;Industrial Water Supply and Transfer;Industrial Wastewater Treatment and Reuse;Solar Water Solutions;Surface Water Intake;Community Water Supply;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 1,1 kW |
| Debiet | 50 l/min |
| Afzuighoogte | 69,7 m |
| Type centrifugaalpomp | meertraps |
| Spanning | 3x230/400 V |
| Kop | 69,7 |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.215,54 excl. BTW
/ stuk
€ 2.680,80 incl. BTW
- Levering doorgaans binnen 3 dagen
