Referenties
Grundfos:CRN3-29 A-P-G-E-HQQE 3x400D 50Hz
Rubix:A0109702
Fabrikant:96513460
EAN:5700396643366

Productdetails : GRUNDFOS POMP CRN3-29 A-P-G-E-HQQE 3x400D 50Hz
Vertical, multistage centrifugal pump with suction and discharge ports on the same level. Pump materials in contact with the liquid are in high-grade stainless steel
Grundfos CRN3-29 A-P-G-E-HQQE is een verticale centrifugaalpomp voor 3x400D (50 Hz), met een vermogen van 2,2 kW voor druk- en circulatietoepassingen.
Toepassingen
Commercial Air Conditioning;Commercial Heating;Commercial Water Pressure Boosting;District Cooling;District Heating;Drinking Water Treatment;Irrigation;Industrial Cooling;Desalination;Industrial Heating;Machining;Process Liquids Transfer;Industrial Process Water Treatment;Industrial Cleaning Process;Industrial Water Supply and Transfer;Industrial Wastewater Treatment and Reuse;Solar Water Solutions;Surface Water Intake;Community Water Supply;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 2,2 kW |
| Spanning | 3x400 V |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 3.316,78 excl. BTW
/ stuk
€ 4.013,30 incl. BTW
- Levering doorgaans binnen 3 dagen
