Referenties
Grundfos:CME10-3 A-R-I-E-AQQE S-A-D-N
Rubix:A0107308
Fabrikant:99077759
EAN:5712606315475

Productdetails : GRUNDFOS POMP CME10-3 A-R-I-E-AQQE S-A-D-N
CME is a reliable, quite and compact horizontal end-suction pump with integrated frequency converter and intelligent features. The modular pump design makes it easy to make customised solutions.
Grundfos CME 10-3 A-R-I-E-AQQE S-A-D-N: horizontale meertraps eindinlaat centrifugaalpomp met geïntegreerde frequentieregeling (IE5) voor continu variabele aanpassing.
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 4 kW |
| Debiet | 199,8 l/min |
| Afzuighoogte | 54,8 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 3 x 380-500 V |
| Kop | 179,8 ft / 54,8 m |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 4.909,33 excl. BTW
/ stuk
€ 5.940,29 incl. BTW
- Levering doorgaans binnen 3 dagen
