GRUNDFOS POMP CRE45-1-1 A-F-A-E-HQQE 3x380-500 60 Hz

Grundfos pomp

Zie technische informatie

Referenties

Grundfos:CRE45-1-1 A-F-A-E-HQQE 3x380-500 60 Hz
Rubix:A0110397
Fabrikant:99072009
EAN:5712606202546
GRUNDFOS POMP CRE45-1-1 A-F-A-E-HQQE 3x380-500 60 Hz

Productdetails : GRUNDFOS POMP CRE45-1-1 A-F-A-E-HQQE 3x380-500 60 Hz


Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)

Toepassingen

Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Community Water Supply;Water Distribution

Technische informatie


Attributen
Verpakkingshoeveelheid1
7.301,39 excl. BTW
/ stuk
8.834,68 incl. BTW
  • Levering doorgaans binnen 3 dagen