Referenties
Grundfos:CRN15-05 A-FGJ-G-E-HQQE 3x400D 50 Hz
Rubix:A0109844
Fabrikant:96501962
EAN:5700396232706


Technische samenvatting
| Vermogen | 4 kW |
|---|---|
| Afzuighoogte | 70,6 m |
| Type centrifugaalpomp | meertraps |
Productdetails : GRUNDFOS POMP CRN15-05 A-FGJ-G-E-HQQE 3x400D 50 Hz
Vertical, multistage centrifugal pump with suction and discharge ports on the same level. The pump head and base are in cast iron. All other wetted parts are in stainless steel (EN 1. 4301)
Toepassingen
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 4 kW |
| Afzuighoogte | 70,6 m |
| Type centrifugaalpomp | meertraps |
| Spanning | 3 x 380/415d V |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 4.274,48 excl. BTW
/ stuk
€ 5.172,12 incl. BTW
- Levering doorgaans binnen 3 dagen