GRUNDFOS POMP CRN32-13 A-F-G-E-HQQE 3x400/690 50 Hz

Grundfos pomp

Zie technische informatie

Referenties

Grundfos:CRN32-13 A-F-G-E-HQQE 3x400/690 50 Hz
Rubix:A0109721
Fabrikant:96122375
EAN:5700396684192
GRUNDFOS POMP CRN32-13 A-F-G-E-HQQE 3x400/690 50 Hz

Technische samenvatting

Vermogen30 kW
Debiet500 l/min
Afzuighoogte254,8 m
Zie alle specificaties

Productdetails : GRUNDFOS POMP CRN32-13 A-F-G-E-HQQE 3x400/690 50 Hz


Vertical, multistage centrifugal pump with suction and discharge ports on the same level. Pump materials in contact with the liquid are in high-grade stainless steel
Verticale meertraps centrifugaalpomp Grundfos CRN32-13 A-F-G-E-HQQE voor water. Ontworpen voor betrouwbare drukopbouw met enkelvoudige asafdichting.

Toepassingen

Commercial Air Conditioning;Commercial Heating;Commercial Water Pressure Boosting;District Cooling;District Heating;Drinking Water Treatment;Irrigation;Industrial Cooling;Desalination;Industrial Heating;Machining;Process Liquids Transfer;Industrial Process Water Treatment;Industrial Cleaning Process;Industrial Water Supply & Transfer;Industrial Wastewater Treatment & Reuse;Solar Water Solutions;Surface Water Intake;Community Water Supply;Water Distribution

Technische informatie


Attributen
Verpakkingshoeveelheid1
Vermogen30 kW
Debiet500 l/min
Afzuighoogte254,8 m
Type aanzuigingniet zelfaanzuigend
Type centrifugaalpompmeertraps
Spanning3x400/690 V
Kopopvoerhoogte: 203,3 m (nominaal), max. 254,8 m
Maximumtemperatuur120 °C
20.022,28 excl. BTW
/ stuk
24.226,96 incl. BTW
  • Levering doorgaans binnen 3 dagen