Referenties
Grundfos:CRN32-8-A-F-G-E-HQQE
Rubix:A0113595
Fabrikant:96122365
EAN:5700396684093

Productdetails : GRUNDFOS POMP CRN32-8 A-F-G-E-HQQE 3x400/690 50 Hz
Vertical, multistage centrifugal pump with suction and discharge ports on the same level. Pump materials in contact with the liquid are in high-grade stainless steel
Grundfos CRN32-8 meertraps in-line centrifugaalpomp (niet-zelfaanzuigend) voor water. Vermogen 15 kW, 30 m³/h bij 50 Hz.
Toepassingen
Commercial Air Conditioning;Commercial Heating;Commercial Water Pressure Boosting;District Cooling;District Heating;Drinking Water Treatment;Irrigation;Industrial Cooling;Desalination;Industrial Heating;Machining;Process Liquids Transfer;Industrial Process Water Treatment;Industrial Cleaning Process;Industrial Water Supply & Transfer;Industrial Wastewater Treatment & Reuse;Solar Water Solutions;Surface Water Intake;Community Water Supply;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 15 kW |
| Debiet | 500 l/min |
| Afzuighoogte | 155,5 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 3x380/415d / 660/690y V |
| Kop | 121 m |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 13.243,29 excl. BTW
/ stuk
€ 16.024,38 incl. BTW
- Levering doorgaans binnen 3 dagen
