Referenties
Grundfos:CRN95-8-2 A-F-A-E-HQQE 400D/690Y 50 Hz
Rubix:A0109616
Fabrikant:99141767
EAN:5712607527778

Productdetails : GRUNDFOS POMP CRN95-8-2 A-F-A-E-HQQE 400D/690Y 50 Hz
Vertical, multistage centrifugal pump with integrated frequency converter. The pump head and base are in cast iron - all other wetted parts are in stainless steel (EN 1. 4301)
Grundfos CRN 95-8-2 A-F-A-E-HQQE verticale meertraps pomp (50 Hz) voor water. 55 kW, DN100, 8 trappen met max. opvoerhoogte tot 235,3 m.
Toepassingen
Water Treatment Fertigation, Chemigation & Dosing;Controls & Digital Groundwater Management;Drip, Micro Spray & Soaker Hose Irrigation;Frost Protection;Rotor & Spray Irrigation;Livestock & Wildlife Watering;Livestock Watering With Solar Solutions;Pivot & Lateral Irrigation;Agriculture Solar Solutions;Solar Boosting And Water Supply Solutions;Ground Water Transfer;Commercial Air Conditioning;Commercial Water Pressure Boosting;Domestic Water Pressure Boosting;District Heating;Irrigation;Desalination;Industrial Heating;Industrial Cleaning Process;Industrial Water Supply & Transfer;Solar Controls & Digital Water Management;Solar Water Treatment Fertigation & Dosing;Surface Water Intake;Community Water Supply;Community Solar Solutions;Municipal Solar Solutions;Water Distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 55 kW |
| Debiet | 1583,3 l/min |
| Afzuighoogte | 235,3 m |
| Type centrifugaalpomp | meertraps |
| Spanning | 400/690 V |
| Kop | 175,3 m |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 35.042,05 excl. BTW
/ stuk
€ 42.400,88 incl. BTW
- Levering doorgaans binnen 3 dagen
