Referenties
Grundfos:CR64-6-1 A-F-A-E-HQQE 3x400/690 50 Hz
Rubix:A0110545
Fabrikant:96123541
EAN:5700396697512

Productdetails : GRUNDFOS POMP CR64-6-1 A-F-A-E-HQQE 3x400/690 50 Hz
Vertical, multistage centrifugal pump with inlet and outlet ports on same the level (inline). The pump head and base are in cast iron – all other wetted parts are in stainless steel. A cartridge shaft seal ensures high reliability, safe handling, and easy access and service. Power transmission is via a rigid split coupling. Pipe connection is via DIN flanges. The pump is fitted with a 3-phase, fan-cooled asynchronous motor.
Grundfos CR64-6-1 A-F-A-E-HQQE is een verticale, niet-zelfaanzuigende multistage centrifugaalpomp voor water. 37 kW, 64 m³/h, max 168,4 m.
Toepassingen
Commercial air conditioning;Commercial heating;Commercial water pressure boosting;District cooling;District heating;Drinking water treatment;Irrigation;Industrial cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Industrial cleaning process;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Solar water solutions;Surface water intake;Community water supply;Water distribution
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 37 kW |
| Debiet | 1066,7 l/min |
| Afzuighoogte | 168,4 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | meertraps |
| Spanning | 3x400/690 V |
| Kop | 132,1 |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 17.168,01 excl. BTW
/ stuk
€ 20.773,29 incl. BTW
- Levering doorgaans binnen 3 dagen
