Referenties
Grundfos:TPE2 40-80-N-A-F-I-BQQE
Rubix:A0108721
Fabrikant:98416421
EAN:5711494651559

Productdetails : GRUNDFOS POMP TPE2 40-80-N-A-F-I-BQQE
Grundfos TPE Series 2000, TPE3 pumps are single-stage, close-coupled in-line centrifugal pumps with mechanical shaft seal and primly for applications such as heating/cooling/district energy. The pumps are fitted with frequency controlled motors and differential pressure transmitter.
Grundfos TPE2 40-80 N-A-F-I-BQQE is een in-line, ééntraps circulatiepomp met geïntegreerde frequentieregeling voor efficiënte verwarming- en koelsystemen.
Toepassingen
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Vermogen | 0,25 kW |
| Debiet | 205 l/min |
| Afzuighoogte | 5,4 m |
| Type aanzuiging | niet zelfaanzuigend |
| Type centrifugaalpomp | eentraps |
| Spanning | 230 V |
| Kop | max. opvoerhoogte: 8 m; hmt nom.: 5,4 m |
| Maximumtemperatuur | 120 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 4.038,37 excl. BTW
/ stuk
€ 4.886,43 incl. BTW
- Levering doorgaans binnen 3 dagen
