Referenties
Grundfos:MAGNA1 32-60 F N 220 1x230V PN6/10
Rubix:A0107653
Fabrikant:99221271
EAN:5712608942440

Productdetails : GRUNDFOS POMP MAGNA1 32-60 F N 220 1x230V PN6/10
The Grundfos MAGNA1 circulator pump is ideal for basic performance needs in heating and cooling applications. The pump offers basic system control and monitoring and can communicate via a fault relay and digital start/stop.
Grundfos MAGNA1 32-60 F N 220 circulatiepomp met 1x230 V en PN6/10. Max. opvoerhoogte 6 m, max. druk 10 bar.
Toepassingen
Commercial Air Conditioning;Commercial Heating;Attic;Basement;Bathroom;Domestic Heating;Kitchen;Living Space;District Cooling;District Heating;Industrial Heating
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Spanning | 230 V |
| Vermogen | 0,111 kW |
| Debiet | 166,67 l/min |
| Afzuighoogte | 6 m |
| Verbinding | dn 32 (din flens) / pn6/10 |
| Druk | 10 bar |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.363,02 excl. BTW
/ stuk
€ 2.859,25 incl. BTW
- Levering doorgaans binnen 3 dagen
