Referenties
Grundfos:SP 60- 3 Rp4 4"3X380-415/50 5.5kW
Rubix:A0113437
Fabrikant:14A01903
EAN:5700391138973

Productdetails : GRUNDFOS POMP SP 60- 3 Rp4 4"3X380-415/50 5.5kW
Grundfos SP are submersible borehole pumps, designed for pumping groundwater. Grundfos SP are all stainless-steel pumps, and they are available in 3 material grades. The pumps are suitable for boreholes in sizes ranging from 4" over 6" and 8" to 10". The motor sizes for the pumps are available in 0. 37-250 kW.
Grundfos SP 60-3 dompelboorputpomp voor schoon water. 5,5 kW, 3x380-415 V/50 Hz en 22 m opvoerhoogte.
Toepassingen
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Spanning | 3x380/400/415 V |
| Vermogen | 5,5 kW |
| Afzuighoogte | 22 m |
| Diameter overgang | 148 mm |
| Materiaal | roestvrij staal (en 1.4301 / aisi 304) |
| Debiet | 1000 l/min |
| Type vloeistof | schoon water |
| Type pomp | onderdompelbaar |
| Type water | puur |
| Gewicht | 38,9 kg |
| Minimale vloeistoftemperatuur | -15 °C |
| Maximale vloeistoftemperatuur | 40 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 4.591,13 excl. BTW
/ stuk
€ 5.555,27 incl. BTW
- Levering doorgaans binnen 3 dagen
