Referenties
Grundfos:SP 7- 5 RP1½ 4"3X380-415/50 0.75KW
Rubix:A0107125
Fabrikant:98699169
EAN:5712600108219


Technische samenvatting
| Spanning | 3 x 380-400-415 V |
|---|---|
| Vermogen | 0,75 kW |
| Afzuighoogte | 22,3 m |
Productdetails : GRUNDFOS POMP SP 7- 5 RP1 4"3X380-415/50 0.75KW
Grundfos SP are submersible borehole pumps, designed for pumping groundwater. Grundfos SP are all stainless-steel pumps, and they are available in 3 material grades. The pumps are suitable for boreholes in sizes ranging from 4" over 6" and 8" to 10". The motor sizes for the pumps are available in 0. 37-250 kW.
Grundfos SP 7-5 submersible boorpomp voor schoon, dun en niet-agressief water. 0,75 kW (3x380-400-415 V) met 116,7 l/min en 22,3 m opvoerhoogte.
Toepassingen
Water Treatment Fertigatio Chemigation &Dosing;Controls & Digital Groundwater Management Drip;Micro Spray & Soaker;Hose Irrigation Frost protection;Rotor & spray irrigation;Livestock & Wildlife Watering ;Livestock watering with solar solutions;Pivot & Lateral Irrigation;Agriculture solar solutions;Solar boosting and water supply solutions;Ground water transfer;HVAC: Air Conditioning;HVAC: Heating;Plumbing: Pressure Boosting;;District cooling;District heating;Drinking water treatment;Cooling;Desalination;Industrial heating;Machining;Process liquids transfer;Industrial process water treatment;Wash and clean;Industrial water supply & transfer;Industrial wastewater treatment & reuse;Municipal solar solutions;Solar Controls & Digital Water Management;Municipal surface water;Community solar solutions;Municipal solar solutions;Municipal water transportation
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Spanning | 3 x 380-400-415 V |
| Vermogen | 0,75 kW |
| Afzuighoogte | 22,3 m |
| Diameter overgang | 101,6 mm |
| Materiaal | roestvast staal (en 1.4301 / aisi 304) |
| Debiet | 116,7 l/min |
| Type vloeistof | water (schoon, dun en niet-agressief; zonder vaste deeltjes of vezels) |
| Type pomp | onderdompelbaar |
| Type water | puur |
| Gewicht | 14,9 kg |
| Maximale vloeistoftemperatuur | 40 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.231,34 excl. BTW
/ stuk
€ 1.489,92 incl. BTW
- Levering doorgaans binnen 3 dagen