Referenties
Grundfos:SQ 2- 55 0.70 1x200-240V 15m mod. BB
Rubix:A0113285
Fabrikant:96524431
EAN:5700396929910

Productdetails : GRUNDFOS POMP SQ 2- 55 0.70 1x200-240V 15m mod. BB
3" multi-stage, submersible pump designed for domestic water supply, liquid transfer in tanks, irrigation and environmental applications. The pump has "floating" impellers, each with its own tungsten carbide/ceramic bearing. The pump features soft starting and protection against dry-running, upthrust, over voltage, under voltage, overload and over temperature. The motor is a single-phase motor of the permanent magnet rotor type ensuring optimum efficiency within a wide load range. The motor is fitted with a replaceable end cover with socket.
Grundfos SQ 2-55 dompelpomp voor water uit smalle putten. 0,70 kW, 200-240 V met 15 m kabel. Nominale opvoerhoogte 54 m.
Toepassingen
Domestic ground water intake;Domestic water pressure boosting;Ground water Intake
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Spanning | 200-240 V |
| Vermogen | 0,7 kW |
| Afzuighoogte | 54 m |
| Diameter overgang | 74 mm |
| Materiaal | polyamide / roestvast staal (din w.-nr. 1.4301; aisi 304) |
| Debiet | 33,3 l/min |
| Type vloeistof | water |
| Type pomp | onderdompelbaar |
| Type water | puur |
| Gewicht | 6,6 kg |
| Maximale vloeistoftemperatuur | 35 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.462,24 excl. BTW
/ stuk
€ 1.769,31 incl. BTW
- Levering doorgaans binnen 3 dagen
