Referenties
Parker:RHD18L0.2BCF
Rubix:A0073692
Fabrikant:RHD18L0.2BCF
Productdetails : ERMETO TERUGSLAGKLEP RHD18L0.2BCF
Parker non-return valves with nominal pressure ratings up to PN 420 bar offer a wide range of types, making them very flexible.
The variety of types starts with the item RHD with tube connection both ends, the RHV/RHZ with tube connection to male stud, RHDI with female thread both ends, RVP with valve cartridges up to the I-TL with valve internal parts.
The non return valves are available in steel, stainless steel and brass. Seals in NBR or FKM are available on request.
Parker non-return valves are all packed again contamination.
Parker non-return valves can be used for hydraulic oil, low flammability hydraulic fluids (excent for types HFC: for HFD types; FKM seals are necessary). Air pressure tested. Not suitable for steam, combustible/explosive gases, or oxygen.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits of non-return valves:
• The precise functioning of Parker non-return valves has been proven a million times over and stands for the reliability of this product range.
• Combined soft and metal sealing – leak-free due to soft sealing at cone and metal-supported sealing at cone – extends the safety of the product and the entire hydraulic application.
• The usage of Parker non-return valves is flexible due to the wide range of items.
• For yet more applications, internal parts in stainless steel with FPM are also available.
• Parker non-return valves are all packed against contamination, which improves the quality and reliability of these products.
The variety of types starts with the item RHD with tube connection both ends, the RHV/RHZ with tube connection to male stud, RHDI with female thread both ends, RVP with valve cartridges up to the I-TL with valve internal parts.
The non return valves are available in steel, stainless steel and brass. Seals in NBR or FKM are available on request.
Parker non-return valves are all packed again contamination.
Parker non-return valves can be used for hydraulic oil, low flammability hydraulic fluids (excent for types HFC: for HFD types; FKM seals are necessary). Air pressure tested. Not suitable for steam, combustible/explosive gases, or oxygen.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Materials Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
• Suitable for general hydraulic applications.
Features/ benefits of non-return valves:
• The precise functioning of Parker non-return valves has been proven a million times over and stands for the reliability of this product range.
• Combined soft and metal sealing – leak-free due to soft sealing at cone and metal-supported sealing at cone – extends the safety of the product and the entire hydraulic application.
• The usage of Parker non-return valves is flexible due to the wide range of items.
• For yet more applications, internal parts in stainless steel with FPM are also available.
• Parker non-return valves are all packed against contamination, which improves the quality and reliability of these products.
Bedieningstype: Mechanisch
Materiaal behuizing: Staal
Configuratie: n.v.t.
Aansluiting 1 maat: 18
Aansluiting 1 maat: n.v.t.
Aansluiting 1 buitendiameter buis: 18 mm
Aansluiting 1 type: EO 24° conusuiteinde
Aansluiting 1 type: 24° conusuiteinde
Aansluiting 2 maat: 18
Aansluiting 2 maat: n.v.t.
Aansluiting 2 buis buitendiameter: 18 mm
Aansluiting 2 type: EO 24° conusuiteinde
Aansluiting 2 Type: 24° conusuiteinde
Aansluiting 3 Afmeting: n.v.t.
Aansluiting 3 Type: n.v.t.
Openingsdruk: 0,2
Divisie: Hogedrukconnectoren Europa-indeling
Stroomrichting: n.v.t.
Constructiematerialen: Staal
Maximale stroomsnelheid: n.v.t.
Maximale werkdruk: 400
Maximale bedrijfstemperatuur: +120
Minimale bedrijfstemperatuur: -40
Montagetype: Schroef
Nominale binnendiameter: 14 mm
Optionele accessoires: Voorgemonteerd met moer en EO-PSR-snijring
Productserie: Light
Producttype: Terugslagklep voor 2 buizen
Afdichtingsmateriaal: NBR
Afdichtingsmateriaal: n.v.t.
Materiaal behuizing: Staal
Configuratie: n.v.t.
Aansluiting 1 maat: 18
Aansluiting 1 maat: n.v.t.
Aansluiting 1 buitendiameter buis: 18 mm
Aansluiting 1 type: EO 24° conusuiteinde
Aansluiting 1 type: 24° conusuiteinde
Aansluiting 2 maat: 18
Aansluiting 2 maat: n.v.t.
Aansluiting 2 buis buitendiameter: 18 mm
Aansluiting 2 type: EO 24° conusuiteinde
Aansluiting 2 Type: 24° conusuiteinde
Aansluiting 3 Afmeting: n.v.t.
Aansluiting 3 Type: n.v.t.
Openingsdruk: 0,2
Divisie: Hogedrukconnectoren Europa-indeling
Stroomrichting: n.v.t.
Constructiematerialen: Staal
Maximale stroomsnelheid: n.v.t.
Maximale werkdruk: 400
Maximale bedrijfstemperatuur: +120
Minimale bedrijfstemperatuur: -40
Montagetype: Schroef
Nominale binnendiameter: 14 mm
Optionele accessoires: Voorgemonteerd met moer en EO-PSR-snijring
Productserie: Light
Producttype: Terugslagklep voor 2 buizen
Afdichtingsmateriaal: NBR
Afdichtingsmateriaal: n.v.t.
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aangepaste tariefcode | 84813091 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 145,14 excl. BTW
/ 2 stuks
€ 175,62 incl. BTW
- Levering doorgaans binnen 9 dagen

