SMC SLANG XT34-303-F01

Pilot Check Valve

Zie technische informatieZie documenten
Referenties
SMC:XT34-303-F01
Rubix:A0731293
Fabrikant:XT34-303-F01
SMC SLANG XT34-303-F01
Technische samenvatting
Aansluitingg 1/8 ''
Zie alle specificaties
Documenten

Productdetails : SMC SLANG XT34-303-F01


The XT34-303 series of pilot operated check valve is a direct mounted model with threaded connections. It features an auto switch for confirmation of the closed state of the valve. This output can be used for a confirmation signal in a machine safety scheme

Technische informatie


Attributen
Verpakkingshoeveelheid1
Aansluitingg 1/8 ''
Laten zien UNSPSC / ECL@SS / HS-codes
169,63 excl. BTW
/ stuk
205,25 incl. BTW
  • Levering doorgaans binnen 6 dagen