Referenties
Parker:EEM14-316
Rubix:05060067
Fabrikant:EEM14-316

Productdetails : PARKER KNIEKOPPELING RVS EEM14-316
Parker's two ferrule compression fittings, A-LOK® Union Elbow Tube Fittings are designed to provide reliable leak-free connections for instrumentation, process and control, and analyzer applications that specify a two ferrule tube fitting connection. Manufactured to the highest quality standards these tube fittings are available in a broad range of sizes, corrosion resistant materials and configurations.
As standard, Parker’s A-LOK® Union Elbow Tube Fittings are manufactured from heat code traceable 316 stainless steel. Other materials include 6Mo, Alloy 825, Alloy 625 and Alloy C-276.
The fittings are available for fractional pipe sizes from 1/16” through to 2” O.D., and for metric sizes from 3 mm through to 25 mm O.D.
Markets:
• Semiconductor/Microelectronics
• Chemical
• Petro-Chemical
• Transportation
• Power
• Nuclear
• Oil and Gas
• Research Labs
Features/Benefits:
• Wide range of Corrosion Resistant Alloys available
• EC79 Approved for Hydrogen Service
• Parker Suparcase™ surface treatment process for superior material hardening
• Hardened ferrules provide leak free connections
• Silver plated nuts provide gall resistance during makeup
Applications:
• Instrumentation Hook-up Systems
• Analytical Installations
• CNG / LNG Lines
• Hydrogen Service
• Offshore Control Panels
• Sensing Lines
As standard, Parker’s A-LOK® Union Elbow Tube Fittings are manufactured from heat code traceable 316 stainless steel. Other materials include 6Mo, Alloy 825, Alloy 625 and Alloy C-276.
The fittings are available for fractional pipe sizes from 1/16” through to 2” O.D., and for metric sizes from 3 mm through to 25 mm O.D.
Markets:
• Semiconductor/Microelectronics
• Chemical
• Petro-Chemical
• Transportation
• Power
• Nuclear
• Oil and Gas
• Research Labs
Features/Benefits:
• Wide range of Corrosion Resistant Alloys available
• EC79 Approved for Hydrogen Service
• Parker Suparcase™ surface treatment process for superior material hardening
• Hardened ferrules provide leak free connections
• Silver plated nuts provide gall resistance during makeup
Applications:
• Instrumentation Hook-up Systems
• Analytical Installations
• CNG / LNG Lines
• Hydrogen Service
• Offshore Control Panels
• Sensing Lines
Toepassing: analytische installaties, CNG-/LNG-leidingen, waterstoftoepassingen, offshore bedieningspanelen, sensoren, instrumentatie, onderzoekslaboratoria
Merk: A-LOK
Configuratie: Buis naar buis (koppeling)
Divisie: Instrumentatieproducten
Voor vloeistoftype: Gassen, vloeistoffen, brandstoffen, olie, corrosieve stoffen, aardgas (CNG), waterstof, stoom, petroleumolie
Industrie: halfgeleiders, micro-elektronica, chemie, petrochemie, transport, energieopwekking, kernenergie, olie en gas
Lengte: -
Constructiematerialen: Roestvrij staal AISI 316
Maximale bedrijfstemperatuur: 649
Minimale bedrijfstemperatuur: -255
Werkdruk: 180 tot 430
Opties: n.v.t.
Vorm: Elleboogverbinding, elleboog
Voldoet aan specificaties: n.v.t.
Technologie: Procesbesturing
Buitendiameter buis: 14 mm (O.D.)
Merk: A-LOK
Configuratie: Buis naar buis (koppeling)
Divisie: Instrumentatieproducten
Voor vloeistoftype: Gassen, vloeistoffen, brandstoffen, olie, corrosieve stoffen, aardgas (CNG), waterstof, stoom, petroleumolie
Industrie: halfgeleiders, micro-elektronica, chemie, petrochemie, transport, energieopwekking, kernenergie, olie en gas
Lengte: -
Constructiematerialen: Roestvrij staal AISI 316
Maximale bedrijfstemperatuur: 649
Minimale bedrijfstemperatuur: -255
Werkdruk: 180 tot 430
Opties: n.v.t.
Vorm: Elleboogverbinding, elleboog
Voldoet aan specificaties: n.v.t.
Technologie: Procesbesturing
Buitendiameter buis: 14 mm (O.D.)
Technische informatie
Attributen
| Verpakkingshoeveelheid | 5 |
|---|---|
| Type | parker kniekoppeling rvs eem14-316 |
| Aangepaste tariefcode | 73072910 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 598,30 excl. BTW
/ 5 stuks
€ 723,94 incl. BTW
- Levering doorgaans binnen 58 dagen
