Referenties
Parker:RED30/12SOMD71
Rubix:A0064348
Fabrikant:RED30/12SOMD71

Productdetails : ERMETO VERLOOPKOPPELING (DKO) RED30/12SOMD71
The main function of Ermeto DIN tube to swivel high pressure hydraulic tube fittings is to connect different numbers of tubes or hose.This broad range of DIN tube to swivel fittings, types EW, ET, EL, EVW, EVT, EVL, DA, RED up to KOR is available in steel and a stainless steel version. Depending on the specific application, the fittings can be delivered with cutting ring (EO-PSR or DPR) or elastomeric seal (EO-2).
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
Suitable for general hydraulic applications
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube swivel high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Markets:
• Automotive
• Defence
• Energy
• Environment
• Industrial
• Infrastructure
• Machine Tools
• Material Handling
• Mobile
• Oil and Gas
• Power Generation
• Process
• Transportation
• Water
Applications:
Suitable for general hydraulic applications
Features/ benefits:
• Steel and Stainless steel fittings have a high corrosion resistance to aggressive media and environmental influences. These features extend the range of applications.
• High pressure: Ermeto DIN tube to tube swivel high pressure hydraulic tube fittings have pressure ratings of up to 800 bar (S series) and 500 bar (L series), so that the fittings can be used in a wide range of applications.
Meegeleverde accessoires: n.v.t.
Toepassing: Chemische transport, brandstoftransport, hydraulica, mobiele apparatuur, olievelden, verpakkingen
Materiaal behuizing: Roestvrij staal
Merk: Ermeto
Configuratie: Buis naar draaikoppeling
Aansluiting 1 Afmeting: 30 mm Buitendiameter buis
Aansluiting 1 Afmeting: 30 mm (buitendiameter)
Aansluiting 1 Type: Mannelijk, 24° conus
Aansluiting 1 Type: Mannelijk 24° conus
Aansluiting 2 Afmeting: 12 mm buisbuitendiameter
Aansluiting 2 Afmeting: 12 mm (buitendiameter)
Aansluiting 2 Type: Mannelijk, 24° conus (met O-ring)
Aansluiting 2 Type: Mannelijke 24° conus (met O-ring)
Divisie: Hogedrukconnectoren Europa
Voor vloeistoftype: Hydraulische vloeistoffen, chemicaliën, brandstoffen, gassen, stoom
Industrie: Landbouw, automobielindustrie, bouw, industriële productieapparatuur, scheepvaart, materiaalbehandeling, transport
Maximale omgevingstemperatuur: 400, 752
Maximale vloeistoftemperatuur: 400, 752
Maximale werkdruk: 400
Minimale omgevingstemperatuur: -60, -76
Minimale vloeistoftemperatuur: -60, -76
Productserie: EO Heavy
Productstijl: Verstelbare positie
Producttype: Hydraulische DIN-fittingen
Afdichtingsmateriaal: FKM
Afdichtingstype: O-ring
Vorm: recht
Voldoet aan specificaties: DIN, ISO 8434
Technologie: vloeistof- en gasverwerking
Toepassing: Chemische transport, brandstoftransport, hydraulica, mobiele apparatuur, olievelden, verpakkingen
Materiaal behuizing: Roestvrij staal
Merk: Ermeto
Configuratie: Buis naar draaikoppeling
Aansluiting 1 Afmeting: 30 mm Buitendiameter buis
Aansluiting 1 Afmeting: 30 mm (buitendiameter)
Aansluiting 1 Type: Mannelijk, 24° conus
Aansluiting 1 Type: Mannelijk 24° conus
Aansluiting 2 Afmeting: 12 mm buisbuitendiameter
Aansluiting 2 Afmeting: 12 mm (buitendiameter)
Aansluiting 2 Type: Mannelijk, 24° conus (met O-ring)
Aansluiting 2 Type: Mannelijke 24° conus (met O-ring)
Divisie: Hogedrukconnectoren Europa
Voor vloeistoftype: Hydraulische vloeistoffen, chemicaliën, brandstoffen, gassen, stoom
Industrie: Landbouw, automobielindustrie, bouw, industriële productieapparatuur, scheepvaart, materiaalbehandeling, transport
Maximale omgevingstemperatuur: 400, 752
Maximale vloeistoftemperatuur: 400, 752
Maximale werkdruk: 400
Minimale omgevingstemperatuur: -60, -76
Minimale vloeistoftemperatuur: -60, -76
Productserie: EO Heavy
Productstijl: Verstelbare positie
Producttype: Hydraulische DIN-fittingen
Afdichtingsmateriaal: FKM
Afdichtingstype: O-ring
Vorm: recht
Voldoet aan specificaties: DIN, ISO 8434
Technologie: vloeistof- en gasverwerking
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Type | ermeto verloopkoppeling (dko) red30/12somd71 |
| Aangepaste tariefcode | 73072910 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 137,96 excl. BTW
/ stuk
€ 166,93 incl. BTW
- Levering doorgaans binnen 9 dagen
