COROMANT COROMILL DURA VINGERFREES 1K333-0280-XA 1730

Hardmetalen frees

Zie technische informatie

Referenties

Sandvik Coromant:1K333-0280-XA 1730
Rubix:A0441333
Fabrikant:8213453
EAN:7323226616125
COROMANT COROMILL DURA VINGERFREES 1K333-0280-XA 1730

Technische samenvatting

Diameter2,8 mm
Type schachtcilindrisch
Diameter handvat6 mm
Zie alle specificaties

Productdetails : COROMANT COROMILL DURA VINGERFREES 1K333-0280-XA 1730


1730, CoroMill® Dura versatile solid end mills are a stable and flexible concept, designed to work in a wide range of applications. It is developed for roughing to finishing with different engagements in multiple materials. The unique advanced unequal helix concept - known as WhisperKut™- effectively eliminates vibration and makes machining smooth, secure and silent. On every level of the cutting edge, each flute is unequally spaced from the others, reducing the constant harmonics typically produced with conventional end mills.
CoroMill® Dura, massieve hardmetalen frees voor algemeen verspanen

Sterke punten

Secure and efficient machining
Easy to use
Plug and play adaptors make it easy to connect the coolant
Versatile parting and grooving

Technische informatie


Attributen
Verpakkingshoeveelheid1
Diameter2,8 mm
Type schachtcilindrisch
Diameter handvat6 mm
Aantal tanden3
Snijlengte5,6 mm
Totale lengte57 mm
Gecentreerd snijdenvierkant, snijdt in het centrum
Snijmateriaalcarbide
Typecoromill® dura (massieve hardmetalen frees)
Schroefhoek38 °
Te bewerken materiaalstaal, roestvrij staal, gietijzer, niet-ferrometalen, hittebestendige legeringen (superlegeringen)
Nuttige lengte11,2 mm
Snijhoek45 °
€ 56,08 excl. BTW
/ stuk
€ 67,86 incl. BTW
  • Levering doorgaans binnen 9 dagen