COROMANT COROMILL DURA VINGERFREES 1K357-1200-200-XD 1730

Hardmetalen frees

Zie technische informatie

Referenties

Sandvik Coromant:1K357-1200-200-XD  1730
Rubix:A0441242
Fabrikant:8213651
EAN:7323226618204
COROMANT COROMILL DURA VINGERFREES 1K357-1200-200-XD 1730

Technische samenvatting

Diameter12 mm
Type schachtweldon
Diameter handvat11,5 mm
Zie alle specificaties

Productdetails : COROMANT COROMILL DURA VINGERFREES 1K357-1200-200-XD 1730


1730 CoroMill® Dura versatile solid end mills are a stable and flexible concept, designed to work in a wide range of applications. It is developed for roughing to finishing with different engagements in multiple materials. The unique advanced unequal helix concept - known as WhisperKut™- effectively eliminates vibration and makes machining smooth, secure and silent. On every level of the cutting edge, each flute is unequally spaced from the others, reducing the constant harmonics typically produced with conventional end mills.
CoroMill® Dura, massieve hardmetalen frees voor algemene bewerkingen

Sterke punten

For the widest deepest or narrowest grooves
Excellent chip control and extended tool life
Coolant connection made easy
Flexible tooling options

Technische informatie


Attributen
Verpakkingshoeveelheid1
Diameter12 mm
Type schachtweldon
Diameter handvat11,5 mm
Aantal tanden7
Snijlengte2 mm
Totale lengte97 mm
Gecentreerd snijdenja
Snijmateriaalcarbide
Bekledingpvd alcrn
Typecoromill® dura 3xd
Schroefhoek37 °
Nuttige lengte48 mm
180,90 excl. BTW
/ stuk
218,89 incl. BTW
  • Levering doorgaans binnen 9 dagen