BOSCH PRO WOOD SLANGENBOOR, 14X170X235MM 2608597628
Houtslangenboor, zeskant
Zie technische informatieReferenties
Bosch:2608597628
Rubix:A0753094
EAN:3165140183376

Productdetails : BOSCH PRO WOOD SLANGENBOOR, 14X170X235MM 2608597628
Houtslangenboor, zeskant 14 x 160 x 235 mm, d 11,1 mm; Totale lengte 235 mm
Sterke punten
•Heavy-duty self-feeding tip pulls the bit through completely, which allows for quick precision-drilling
Straight holes and high chip removal rate due to an optimised low-friction flute geometry with a solid centre
Hex shank for a strong connection and maximum torque transmission in three-jaw chucks and ¼" internal hex tool holders
Straight holes and high chip removal rate due to an optimised low-friction flute geometry with a solid centre
Hex shank for a strong connection and maximum torque transmission in three-jaw chucks and ¼" internal hex tool holders
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 140 g |
| Gewicht verpakking | 150 g |
| Totale lengte | 235 mm |
| Boordiameter | 14 mm |
| Diameter handvat | 11,1 mm |
| Type schacht | zeshoekig |
| Snijlengte | 170 mm |
| 40 mm | |
| 290 mm | |
| Aangepaste tariefcode | 82075090 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 16,25 excl. BTW
/ stuk
€ 19,66 incl. BTW
- Levering doorgaans binnen 6 dagen
