Referenties
Ansell:11-725-9
Rubix:A0053480
EAN:0076490604097

Documenten
Productdetails : ANSELL HANDSCHOEN HYFLEX 11-725 MT 9
- The HyFlex® 11-725 delivers a perfect balance of comfort and sure handling with superb cut resistance
- The liner offers good levels of cut resistance for safe use in controlling, handling and assembly applications involving contact with sharp pieces
- The Lycra® in the liner, as well as the coating, provides excellent dexterity and fit
- HyFlex® 11-725 is designed for use in dry, as well as slightly oily environments
Sterke punten
- Offering good levels of cut resistance
- PU Coating provides excellent grip
- HPPE Lycra liner offering worker excellent comfort
Toepassingen
Assembling metal parts and components|Assembly of white goods|Metalwork, glass processing |Handling sharp or irregular metal pieces|Press injection molding
Technische informatie
Attributen
| Verpakkingshoeveelheid | 12 |
|---|---|
| Maat | 9 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 14,13 excl. BTW
/ paar
€ 17,10 incl. BTW
- op voorraad: binnen 24 uur verzonden