FLEXOVIT SPIRAALBAND ZIRC 22X22 KX672 P60
Industrial Line Abrasive Sleeve
Zie technische informatieZie documentenReferenties
Flexovit:63642585018
Rubix:23422402
EAN:3157625582835

Documenten
Productdetails : FLEXOVIT SPIRAALBAND ZIRC 22X22 KX672 P60
Spirabands are made of abrasive cloth rolled up and glued to a cotton backing. They are intended for work on metals, leather, glass, plastic and wood. They are ideal for paint stripping, surface cleaning and deburring. They are used on electric and pneumatic tools, mounted on a special rubber chuck of the correct size.
Sterke punten
•The sharpened zirconium oxide grain allows aggressive cutting for rapid material removal
Thanks to the sharpness of the grain, this product lasts longer than standard abrasives, especially on alloy metals, stainless steel and carbon steels
Ideal for irregularly shaped rooms, curves and corners
Thanks to the sharpness of the grain, this product lasts longer than standard abrasives, especially on alloy metals, stainless steel and carbon steels
Ideal for irregularly shaped rooms, curves and corners
Toepassingen
Straight Grinder;Sanding
Technische informatie
Attributen
| Verpakkingshoeveelheid | 50 |
|---|---|
| Breedte | 20 mm |
| Korrel | 60 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 33,97 excl. BTW
/ 50 stuks
€ 41,10 incl. BTW
- Levering doorgaans binnen 9 dagen
