Referenties
SMC:KQ2N07-09
Rubix:A0266738
Fabrikant:KQ2N07-09
EAN:3618036053180

Documenten
Productdetails : SMC INSTEEKKOPPELING KQ2N07-09
KQ2 one-touch;metric and inch size fittings are available in a wide variety of sizes;body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.
Smc insteekkoppeling kq2n07-09
Sterke punten
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1. 0MPa
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aansluiting 1 | 5/16 |
| Aansluiting 2 | 4,6 |
| Diameter buis | 7,94 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 20,00 excl. BTW
/ 10 stuks
€ 24,20 incl. BTW
- Levering doorgaans binnen 30 dagen