Referenties
SMC:KQG2S06-02-F
Rubix:A0259333
Fabrikant:KQG2S06-02-F

Documenten
Productdetails : SMC RVS INSTEEKKOPPELING KQG2S06-02-F
Series KQG2 is a One-Touch Fitting Made of all Stainless Steel SUS316, Except Seal Parts. The Series is Suitable for Use with Steam and is Grease-Free. Applicable Tubing Includes FEP, PFA, Nylon, Soft Nylon, Polyurethane and Polyolefin. The KQG2 is more Compact and Lightweight and Offers more Configuration Variations and Tube Sizes than the KQG Series.
Smc rvs insteekkoppeling kqg2s06-02-f
Sterke punten
•Applicable tubing O. D. : 3. 2 to 16 mm
Applicable port size: M5, 1/8, 1/4, 3/8, 1/2
NSF H1 grease
Without sealant
Applicable port size: M5, 1/8, 1/4, 3/8, 1/2
NSF H1 grease
Without sealant
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Aansluiting 1 | 6 mm |
| Aansluiting 2 | r 1/4 in |
| Maximumtemperatuur | 150 °C |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 15,83 excl. BTW
/ stuk
€ 19,15 incl. BTW
- Levering doorgaans binnen 9 dagen