Kegellager FAG 32011-X-XL, Buitendiameter: 90 mm | Binnendiameter: 55 mm | Breedte: 17.5 mm
Kegellager
Zie technische informatieReferenties
FAG:32011-X-XL
Rubix:03032872
Fabrikant:0831212770000
EAN:4064327945075

Productdetails : FAG 32011 X/XL KEGELLAGER EENRIJIG
Kegellager 320..-X, afmetingen conform DIN ISO 355/DIN 720, demonteerbaar, aangepast of gekoppeld
Tapered roller bearings 320, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Sterke punten
•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 23x90x90 mm |
| Logistiek gewicht | 570 g |
| Binnendiameter | 55 mm |
| Buitendiameter | 90 mm |
| Breedte | 17,5 mm |
| Type lagerspeling | cn |
| Serie | 320 |
| Materiaal | staal |
| Koker | staal |
| Grenstoerental | 9300 rpm |
| Totale breedte lager | 23 mm |
| Norm | DIN 720 |
| Statische basisbelasting, radiaal - C0r | 118000 N |
| Dynamische basisbelasting, radiaal - Cr | 96000 N |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 47,17 excl. BTW
/ stuk
€ 57,08 incl. BTW
- op voorraad: binnen 24 uur verzonden
