Kegellager FAG T5ED060, Buitendiameter: 115 mm | Binnendiameter: 60 mm | Breedte: 31 mm

Kegellager

Zie technische informatie

Referenties

FAG:T5ED060
Rubix:03019579
Fabrikant:0382801400000
EAN:4064327583345
FAG T5ED060 KEGELLAGER EENRIJIG

Technische samenvatting

Binnendiameter60 mm
Buitendiameter115 mm
Breedte31 mm
Zie alle specificaties

Productdetails : FAG T5ED060 KEGELLAGER EENRIJIG


Kegellagers T, afmetingen volgens DIN ISO 355, ontkoppelbaar, aangepast of gekoppeld
Tapered roller bearings T, main dimensions to DIN ISO 355, separable, adjusted or in pairs

Sterke punten

•High radial loads occur
High axial loads act on one side
Combined loads must be supported (radial and axial forces acting simultaneously)
Precise axial guidance of the shaft is required (locating bearing function)
The bearing arrangement must have very high axial rigidity
The bearing position is operated clearance-free or under preload (single bearings are adjusted against each other)
High running accuracy is required
The load carrying capacity of angular contact ball bearings is no longer sufficient and the higher speed suitability of angular contact ball bearings is not required
The bearings are not required to compensate misalignments
The design objective comprises compact, rigid and economical bearing arrangements with a high load carrying capacity

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistiek gewicht1850 g
Binnendiameter60 mm
Buitendiameter115 mm
Breedte31 mm
Type lagerspelingcn
Seriet5ed
Referentietoerental4100 rpm
Grenstoerental6000 rpm
Totale breedte lager39 mm
Statische basisbelasting, radiaal - C0r223000 N
Dynamische basisbelasting, radiaal - Cr156000 N
Aangepaste tariefcode84822000
158,11 excl. BTW
/ stuk
191,31 incl. BTW
  • Levering doorgaans binnen 25 dagen

Ontdek onze producten in vergelijkbare categorieën.