Kegellager Timken 87762, Buitendiameter: 282.575 mm | Binnendiameter: 193.675 mm | Breedte: 47.625 mm

Kegellager

Zie technische informatie

Referenties

Timken:87762
Rubix:03325221
Fabrikant:100204655
EAN:0053893427171
TIMKEN 87762 CONE

Technische samenvatting

Binnendiameter193,675 mm
Buitendiameter282,575 mm
Breedte47,625 mm
Zie alle specificaties

Productdetails : TIMKEN 87762 CONE


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
Timken 87762 kegellagerkegel (single cone) uit serie 87000 voor gecombineerde radiale en axiale belasting. Bore 193,675 mm, B 47,625 mm, D 282,575 mm.

Sterke punten

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Toepassingen

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)47,625x232,735x232,735 mm
Logistiek gewicht6016 g
Afmeting verpakking (D x B x H)279,4x279,4x50,8 mm
Gewicht verpakking6016 g
Binnendiameter193,675 mm
Buitendiameter282,575 mm
Breedte47,625 mm
Type lagerspelingcn
Gewicht19,327 kg
Serie87000
Totale breedte lager50,8 mm
NormISO 355
Statische basisbelasting, radiaal - C0r692000 N
Dynamische basisbelasting, radiaal - Cr509000 N
€ 2.386,52 excl. BTW
/ stuk
€ 2.887,69 incl. BTW
  • Levering doorgaans binnen 9 dagen