Kegellager Timken 34300DA, Buitendiameter: 121.442 mm | Binnendiameter: 76.2 mm | Breedte: 23.012 mm
Kegellager
Zie technische informatieReferenties
Timken:34300DA
Rubix:03329324
EAN:0053893268187


Technische samenvatting
| Binnendiameter | 76,2 mm |
|---|---|
| Buitendiameter | 121,442 mm |
| Breedte | 23,012 mm |
Productdetails : TIMKEN 34300 DA CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Timken kegellagercone 34300DA met asymmetrische gaten in de buitenring (OD rightface). Voorzien van bewezen 34000-series maatvoering en basisload ratings.
Sterke punten
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Toepassingen
Gear reduction units; Calendar rolls; Industrial machinery
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 93,726x98,044x98,044 mm |
| Logistiek gewicht | 1837 g |
| Afmeting verpakking (D x B x H) | 139,7x88,9x139,7 mm |
| Binnendiameter | 76,2 mm |
| Buitendiameter | 121,442 mm |
| Breedte | 23,012 mm |
| Type lagerspeling | cn |
| Gewicht | 1 kg |
| Serie | 34000 |
| Materiaal | gestempeld staal |
| Koker | staal |
| Totale breedte lager | 24,608 mm |
| Statische basisbelasting, radiaal - C0r | 136000 N |
| Dynamische basisbelasting, radiaal - Cr | 102000 N |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 898,90 excl. BTW
/ stuk
€ 1.087,67 incl. BTW
- Levering doorgaans binnen 9 dagen