Kegellager Timken 383X, Buitendiameter: 100 mm | Binnendiameter: 57.15 mm | Breedte: 22.225 mm
Kegellager
Zie technische informatieReferenties
Timken:383X
Rubix:03322367
Fabrikant:100072074
EAN:0053893018973







Technische samenvatting
| Binnendiameter | 57,15 mm |
|---|---|
| Buitendiameter | 100 mm |
| Breedte | 22,225 mm |
Productdetails : TIMKEN 383X CUP
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Timken 383X kegellagercuvette (Type TS) met buitenmaat 100 mm en breedte 22,225 mm. Gemaakt voor ISO CN spelingstoepassingen.
Sterke punten
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Toepassingen
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 22,352x100,076x100,076 mm |
| Logistiek gewicht | 346 g |
| Afmeting verpakking (D x B x H) | 103,632x103,632x34,544 mm |
| Gewicht verpakking | 346,1 g |
| Binnendiameter | 57,15 mm |
| Buitendiameter | 100 mm |
| Breedte | 22,225 mm |
| Type lagerspeling | cn |
| Gewicht | 0,35 kg |
| Serie | 385 |
| Materiaal | gestempeld staal |
| Koker | staal |
| Totale breedte lager | 25,4 mm |
| Norm | ISO CN SPELING |
| Statische basisbelasting, radiaal - C0r | 107000 N |
| Dynamische basisbelasting, radiaal - Cr | 28000 N |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 217,29 excl. BTW
/ stuk
€ 262,92 incl. BTW
- Levering doorgaans binnen 9 dagen