Kegellager Timken 476-90199, Buitendiameter: 120 mm | Binnendiameter: 60 mm | Breedte: 65.09 mm
Kegellager
Zie technische informatieReferenties
Timken:476-90199
Rubix:03323057
EAN:0053893039305

Productdetails : TIMKEN 476-90199 KEGELLAGER ASSY
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Timken kegellager assy 476-90199 (TRB double cup) voor krachtoverdracht in zware toepassingen. Afmetingen: 60 x 120 x 65,09 mm.
Sterke punten
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Toepassingen
Heavy-duty gear drives; Various industrial configurations
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 3295 g |
| Afmeting verpakking (D x B x H) | 65,1256x136,6012x136,6012 mm |
| Binnendiameter | 60 mm |
| Buitendiameter | 120 mm |
| Breedte | 65,09 mm |
| Type lagerspeling | cn |
| Gewicht | 3,38 kg |
| Serie | 475 |
| Totale breedte lager | 65,09 mm |
| 119,888 mm | |
| 119,888 mm | |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.278,39 excl. BTW
/ stuk
€ 1.546,85 incl. BTW
- Levering doorgaans binnen 9 dagen