Kegellager Timken 67725B, Buitendiameter: 247.65 mm | Binnendiameter: 174.625 mm | Breedte: 41.275 mm
Kegellager
Zie technische informatieReferenties
Timken:67725B
Rubix:03324338
EAN:0053893368511




Technische samenvatting
| Binnendiameter | 174,625 mm |
|---|---|
| Buitendiameter | 247,65 mm |
| Breedte | 41,275 mm |
Productdetails : TIMKEN 67725 B CUP
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Timken TSF taps toelopende rollager beker 67725-B (single flanged cup). Gemaakt voor nauwkeurige axiale positionering en voor montage in een gepaard systeem met een passende cone.
Sterke punten
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Toepassingen
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 41,402x247,65x247,65 mm |
| Logistiek gewicht | 3343 g |
| Afmeting verpakking (D x B x H) | 52,4256x295,3512x295,3512 mm |
| Binnendiameter | 174,625 mm |
| Buitendiameter | 247,65 mm |
| Breedte | 41,275 mm |
| Type lagerspeling | cn |
| Gewicht | 8 kg |
| Serie | 67700 |
| Totale breedte lager | 41,275 mm |
| Statische basisbelasting, radiaal - C0r | 779000 N |
| Dynamische basisbelasting, radiaal - Cr | 405000 N |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 5.575,30 excl. BTW
/ stuk
€ 6.746,11 incl. BTW
- Levering doorgaans binnen 9 dagen