Kegellager Timken 497A-90268, Buitendiameter: 136.525 mm | Binnendiameter: 85.725 mm | Breedte: 69.85 mm
Kegellager
Zie technische informatieReferenties
Timken:497A-90268
Rubix:03323419
EAN:0053893047966


Technische samenvatting
| Binnendiameter | 85,725 mm |
|---|---|
| Buitendiameter | 136,525 mm |
| Breedte | 69,85 mm |
Productdetails : TIMKEN 497 A-90268 KEGELLAGER ASSY
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Timken 497A-90268 kegelrollenlager-assy met dubbele buitenring (TDO). Afmetingen: 85,725×136,525×69,85 mm; C0r 216000 N en Cr 269000 N.
Sterke punten
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Toepassingen
Heavy-duty gear drives; Various industrial configurations
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 3288 g |
| Afmeting verpakking (D x B x H) | 139,7x88,9x139,7 mm |
| Binnendiameter | 85,725 mm |
| Buitendiameter | 136,525 mm |
| Breedte | 69,85 mm |
| Type lagerspeling | cn |
| Gewicht | 3,281 kg |
| Serie | 495 |
| Koker | staal |
| Totale breedte lager | 69,85 mm |
| Statische basisbelasting, radiaal - C0r | 216000 N |
| Dynamische basisbelasting, radiaal - Cr | 269000 N |
| 136,525 mm | |
| 136,525 mm |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 576,38 excl. BTW
/ stuk
€ 697,42 incl. BTW
- Levering doorgaans binnen 9 dagen