Kegellager Timken 56425-90042, Buitendiameter: 165.1 mm | Binnendiameter: 107.95 mm | Breedte: 82.55 mm
Kegellager
Zie technische informatieReferenties
Timken:56425-90042
Rubix:03323707
EAN:0053893337470


Technische samenvatting
| Binnendiameter | 107,95 mm |
|---|---|
| Buitendiameter | 165,1 mm |
| Breedte | 82,55 mm |
Productdetails : TIMKEN 56425-90042 KEGELLAGER ASSY
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Timken 56425-90042 TDO dubbel-cup kegellager: boring 107,95 mm, OD 165,1 mm, breedte 82,55 mm. C0r 355000 N, Cr 394000 N.
Sterke punten
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Toepassingen
Heavy-duty gear drives; Various industrial configurations
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 82,55x165,1x165,1 mm |
| Logistiek gewicht | 5909 g |
| Afmeting verpakking (D x B x H) | 171,45x107,95x171,45 mm |
| Binnendiameter | 107,95 mm |
| Buitendiameter | 165,1 mm |
| Breedte | 82,55 mm |
| Type lagerspeling | cn |
| Gewicht | 5,692 kg |
| Serie | 56000 |
| Koker | staal |
| Totale breedte lager | 82,55 mm |
| Norm | ABMA CLASS 3 PRECISION |
| Statische basisbelasting, radiaal - C0r | 355000 N |
| Dynamische basisbelasting, radiaal - Cr | 394000 N |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.086,21 excl. BTW
/ stuk
€ 1.314,31 incl. BTW
- Levering doorgaans binnen 9 dagen