Kegellager Timken 26131-902A1, Buitendiameter: 71.973 mm | Binnendiameter: 33.338 mm | Breedte: 42.761 mm
Kegellager
Zie technische informatieReferenties
Timken:26131-902A1
Rubix:03321349
EAN:0053893259017


Technische samenvatting
| Binnendiameter | 33,338 mm |
|---|---|
| Buitendiameter | 71,973 mm |
| Breedte | 42,761 mm |
Productdetails : TIMKEN 26131-902A1 KEGELLAGER ASSY
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Timken TRB TDO dubbel kofferlager 26131-902A1 (serie 26000). Boring 33,338 mm, buitendiameter 71,973 mm en breedte 42,761 mm; gewicht 0,765 kg.
Sterke punten
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Toepassingen
Heavy-duty gear drives; Various industrial configurations
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 42,672x71,882x71,882 mm |
| Logistiek gewicht | 746 g |
| Afmeting verpakking (D x B x H) | 50,8x73,152x73,152 mm |
| Binnendiameter | 33,338 mm |
| Buitendiameter | 71,973 mm |
| Breedte | 42,761 mm |
| Type lagerspeling | cn |
| Gewicht | 0,765 kg |
| Serie | 26000 |
| Koker | staal |
| Totale breedte lager | 42,761 mm |
| Norm | ABMA 19.2 |
| Statische basisbelasting, radiaal - C0r | 60100 N |
| Dynamische basisbelasting, radiaal - Cr | 121000 N |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.528,70 excl. BTW
/ stuk
€ 1.849,73 incl. BTW
- Levering doorgaans binnen 9 dagen