Kegellager Timken 67322B-30000, Buitendiameter: 196.85 mm | Binnendiameter: 127 mm | Breedte: 38.1 mm
Kegellager
Zie technische informatieReferenties
Timken:67322B-30000
Rubix:03324240
EAN:0053893362885




Technische samenvatting
| Binnendiameter | 127 mm |
|---|---|
| Buitendiameter | 196,85 mm |
| Breedte | 38,1 mm |
Productdetails : TIMKEN 67322 B-30000 CUP
Timken’s high-precision tapered roller bearings consist of carefully matched components that offer an added degree of fine-tuning in the bearing setting and adjustment procedure to maximize customer machine productivity. Timken manufactures high-speed designs with a variable preload capability for optimum performance. Timken also manufactures Precision Plus bearings – having an overall radial runout less than a single micron.
Timken 67322B-30000 cup voor kegelrollenlagers (TSF met flens). Afmetingen: 127 x 196,85 x 38,1 mm. C0r 625.000 N en Cr 368.000 N.
Sterke punten
In particular, precision tapered roller bearings feature: Tighter manufacturing specifications resulting in greater rotational accuracy; Reduced tolerances on bore and outside diameter creating improved performance in high speed, high temperature applications; Straight race and/or roller profile designs (versus crowned profile designs) for increased accuracy and rigidity; Controlled machining and assembly processes to ensure that components are matched properly and exact specifications are met; High load-carrying capability compared to other bearing types so that fatigue life is enhanced; The ability to be adjusted during installation so that operating torque, shaft rigidity and operating temperature can be precisely controlled.
Toepassingen
Machine Tool; Printing Press; Rolling Mill
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 38,1x196,85x196,85 mm |
| Logistiek gewicht | 1473 g |
| Afmeting verpakking (D x B x H) | 57,15x215,9x215,9 mm |
| Binnendiameter | 127 mm |
| Buitendiameter | 196,85 mm |
| Breedte | 38,1 mm |
| Type lagerspeling | cn |
| Gewicht | 4,5 kg |
| Serie | 67300 |
| Koker | staal |
| Statische basisbelasting, radiaal - C0r | 625000 N |
| Dynamische basisbelasting, radiaal - Cr | 368000 N |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.062,64 excl. BTW
/ stuk
€ 2.495,79 incl. BTW
- Levering doorgaans binnen 9 dagen