Kegellager Timken 67790D, Buitendiameter: 247.65 mm | Binnendiameter: 177.8 mm | Breedte: 90.488 mm

Kegellager

Zie technische informatie

Referenties

Timken:67790D
Rubix:03324395
EAN:0053893371399
TIMKEN 67790 D CONE

Technische samenvatting

Binnendiameter177,8 mm
Buitendiameter247,65 mm
Breedte90,488 mm
Zie alle specificaties

Productdetails : TIMKEN 67790 D CONE


TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Timken 67790D kegelrolager (kegel) voor de 67700-serie. Afmetingen: 177,8×247,65×90,488 mm; bedoeld voor zware, gekoppelde toepassing met kegel en cup.

Sterke punten

Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit

Toepassingen

Gear reduction units; Calendar rolls; Industrial machinery

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)90,488x212,979x212,979 mm
Logistiek gewicht8409 g
Afmeting verpakking (D x B x H)260,35x114,3x260,35 mm
Binnendiameter177,8 mm
Buitendiameter247,65 mm
Breedte90,488 mm
Type lagerspelingcn
Gewicht10,67 kg
Serie67700
Totale breedte lager90,488 mm
Statische basisbelasting, radiaal - C0r779000 N
Dynamische basisbelasting, radiaal - Cr705000 N
Aangepaste tariefcode84822000
€ 4.781,18 excl. BTW
/ stuk
€ 5.785,23 incl. BTW
  • Levering doorgaans binnen 9 dagen