Kegellager Timken 780-90141, Buitendiameter: 180.975 mm | Binnendiameter: 101.6 mm | Breedte: 104.775 mm
Kegellager
Zie technische informatieReferenties
Timken:780-90141
Rubix:03324835
EAN:0053893089010


Technische samenvatting
| Binnendiameter | 101,6 mm |
|---|---|
| Buitendiameter | 180,975 mm |
| Breedte | 104,775 mm |
Productdetails : TIMKEN 780-90141 KEGELLAGER ASSY
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Timken 780-90141 kegellager assy (serie 775) met boring 101,6 mm en buitendiameter 180,975 mm. Totale breedte 85,725 mm.
Sterke punten
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Toepassingen
Heavy-duty gear drives; Various industrial configurations
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 104,902x181,102x181,102 mm |
| Logistiek gewicht | 10735 g |
| Afmeting verpakking (D x B x H) | 184,15x107,95x184,15 mm |
| Binnendiameter | 101,6 mm |
| Buitendiameter | 180,975 mm |
| Breedte | 104,775 mm |
| Type lagerspeling | cn |
| Gewicht | 10,26 kg |
| Serie | 775 |
| Koker | staal |
| Totale breedte lager | 85,725 mm |
| Statische basisbelasting, radiaal - C0r | 495000 N |
| Dynamische basisbelasting, radiaal - Cr | 603000 N |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.770,71 excl. BTW
/ stuk
€ 2.142,56 incl. BTW
- Levering doorgaans binnen 9 dagen