Kegellager Timken 78251D-70000, Buitendiameter: 140.03 mm | Binnendiameter: 63.5 mm | Breedte: 65.989 mm

Kegellager

Zie technische informatie

Referenties

Timken:78251D-70000
Rubix:03324857
EAN:0053893402260
TIMKEN 78251 D CONE

Technische samenvatting

Binnendiameter63,5 mm
Buitendiameter140,03 mm
Breedte65,989 mm
Zie alle specificaties

Productdetails : TIMKEN 78251 D CONE


TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Timken 78251D-70000 kegelrollenlager cone in TDI-uitvoering (double tapered cones). Voorzien van 63,5 mm boring en hoge radiale lastcapaciteit.

Sterke punten

Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit

Toepassingen

Gear reduction units; Calendar rolls; Industrial machinery

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)66,04x101,854x101,854 mm
Logistiek gewicht2760 g
Afmeting verpakking (D x B x H)65,1256x136,6012x136,6012 mm
Binnendiameter63,5 mm
Buitendiameter140,03 mm
Breedte65,989 mm
Type lagerspelingcn
Gewicht4,3 kg
Serietimken tdi (double tapered cones)
Totale breedte lager66,091 mm
NormISO LIFE CALCULATION METHOD (L10)
Statische basisbelasting, radiaal - C0r193000 N
Dynamische basisbelasting, radiaal - Cr298000 N
3.352,99 excl. BTW
/ stuk
4.057,12 incl. BTW
  • Levering doorgaans binnen 9 dagen