Kegellager Timken H936349/H936310, Buitendiameter: 330.2 mm | Binnendiameter: 168.275 mm | Breedte: 85.725 mm

Kegellager

Zie technische informatie

Referenties

Timken:H936349/H936310
Rubix:03329342
EAN:0053893607719
TIMKEN H 936349/H 936310 KEGELLAGER EENRIJIG

Technische samenvatting

Binnendiameter168,275 mm
Buitendiameter330,2 mm
Breedte85,725 mm
Zie alle specificaties

Productdetails : TIMKEN H 936349/H 936310 KEGELLAGER EENRIJIG


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
Timken TS kegellager in single row uitvoering voor hoge belastingen. Bore 168,275 mm, buitendiameter 330,2 mm en breedte 85,725 mm.

Sterke punten

Single cone and cup. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available

Toepassingen

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistiek gewicht30024 g
Afmeting verpakking (D x B x H)349,25x106,426x349,25 mm
Binnendiameter168,275 mm
Buitendiameter330,2 mm
Breedte85,725 mm
Type lagerspelingcn
Gewicht29,7 kg
Serieh936300
Kokerstaal
Totale breedte lager85,725 mm
NormIMPERIAL
Statische basisbelasting, radiaal - C0r1400000 N
Dynamische basisbelasting, radiaal - Cr1230000 N
Aangepaste tariefcode84822000
€ 10.155,08 excl. BTW
/ stuk
€ 12.287,65 incl. BTW
  • Levering doorgaans binnen 16 dagen