Referenties
Timken:HH224310B
Rubix:03326486
EAN:0053893517728

Productdetails : TIMKEN HH 224310 B CUP
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Timken hh 224310 b cup
Sterke punten
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Toepassingen
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 53,975x212,725x212,725 mm |
| Logistiek gewicht | 3050 g |
| Afmeting verpakking (D x B x H) | 58,7756x219,1512x219,1512 mm |
| Type lagerspeling | cn |
| Aangepaste tariefcode | 84822000 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 2.527,79 excl. BTW
/ stuk
€ 3.058,63 incl. BTW
- Levering doorgaans binnen 9 dagen