Kegellager Timken HM807048/HM807010, Buitendiameter: 104.775 mm | Binnendiameter: 54.488 mm | Breedte: 36.513 mm

Kegellager

Zie technische informatie

Referenties

Timken:HM807048/HM807010
Rubix:03385739
EAN:0053893665313
TIMKEN HM 807048/HM 807010 KEGELLAGER EENRIJIG

Technische samenvatting

Binnendiameter54,488 mm
Buitendiameter104,775 mm
Breedte36,513 mm
Zie alle specificaties

Productdetails : TIMKEN HM 807048/HM 807010 KEGELLAGER EENRIJIG


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
Enkelrijig kegellager (TS) van Timken, part HM807048/HM807010. Ontworpen voor hoge (radiale) belastingen en betrouwbare prestaties met geoptimaliseerde interne geometrie.

Sterke punten

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Toepassingen

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)36,513x81,407x81,407 mm
Logistiek gewicht882 g
Afmeting verpakking (D x B x H)45,466x100,584x100,584 mm
Binnendiameter54,488 mm
Buitendiameter104,775 mm
Breedte36,513 mm
Type lagerspelingcn
Gewicht1,4 kg
Seriehm807000
Kokerstaal
Totale breedte lager36,513 mm
NormABMA 19.2
Statische basisbelasting, radiaal - C0r223000 N
Dynamische basisbelasting, radiaal - Cr203000 N
Aangepaste tariefcode84822000
€ 160,05 excl. BTW
/ stuk
€ 193,66 incl. BTW
  • Levering doorgaans binnen 9 dagen

Ontdek onze producten in vergelijkbare categorieën.