Kegellager Timken JM624610B, Buitendiameter: 180 mm | Binnendiameter: 120 mm | Breedte: 26 mm

Kegellager

Zie technische informatie

Referenties

Timken:JM624610B
Rubix:03327511
EAN:0053893654676
TIMKEN JM 624610 B CUP

Technische samenvatting

Binnendiameter120 mm
Buitendiameter180 mm
Breedte26 mm
Zie alle specificaties

Productdetails : TIMKEN JM 624610 B CUP


Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cup (outer ring) will need to be purchased with a matching cone (inner ring/cage/rollers).
Kegelrollenlager single cup met flens (Type TSF) voor axiale positionering in de behuizing. Afmetingen 120x180x26 mm (boring x OD x cupbreedte).

Sterke punten

Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.

Toepassingen

Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels

Technische informatie


Attributen
Verpakkingshoeveelheid1
Logistieke afmetingen (D x B x H)25,999x180x180 mm
Logistiek gewicht854 g
Afmeting verpakking (D x B x H)30,3276x200,1012x200,1012 mm
Binnendiameter120 mm
Buitendiameter180 mm
Breedte26 mm
Type lagerspelingcn
Gewicht2,9 kg
Seriem624600
Materiaalchroomstaal (ongecoat)
Kokerstaal
Totale breedte lager36 mm
NormISO 355
Statische basisbelasting, radiaal - C0r377000 N
Dynamische basisbelasting, radiaal - Cr64000 N
Aangepaste tariefcode84822000
3.582,54 excl. BTW
/ stuk
4.334,87 incl. BTW
  • Levering doorgaans binnen 9 dagen