Kegellager Timken H715340-90012, Buitendiameter: 136.525 mm | Binnendiameter: 65.088 mm | Breedte: 98.425 mm
Kegellager
Zie technische informatieReferenties
Timken:H715340-90012
Rubix:03325988
EAN:0053893400334


Technische samenvatting
| Binnendiameter | 65,088 mm |
|---|---|
| Buitendiameter | 136,525 mm |
| Breedte | 98,425 mm |
Productdetails : TIMKEN H 715340-90012 KEGELLAGER ASSY
Single-row tapered roller bearings are the most basic and widely used, consisting of a cone assembly and a cup. Timken patented the first in 1898 and today offers the world's widest variety in inch and metric sizes. This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the inner race assembly and the outer race. It is typically mounted in opposing pairs on a shaft.
This cone will need to be purchased with a matching cup.
This cone will need to be purchased with a matching cup.
Timken H715340-90012 (2TS-IM) is een tapered roller kege llager-assemblage met steel spacers. Boring 65,088 mm, OD 136,525 mm en breedte 98,425 mm.
Sterke punten
Single cone. One-piece pressed steel cage retains rollers on the cone and spaces them evenly. Pin type cages also available.
Toepassingen
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistieke afmetingen (D x B x H) | 46,038x111,252x111,252 mm |
| Logistiek gewicht | 2359 g |
| Afmeting verpakking (D x B x H) | 49,022x141,732x141,732 mm |
| Binnendiameter | 65,088 mm |
| Buitendiameter | 136,525 mm |
| Breedte | 98,425 mm |
| Type lagerspeling | cn |
| Gewicht | 7,05 kg |
| Serie | h715300 |
| Materiaal | steel |
| Koker | staal |
| Totale breedte lager | 98,425 mm |
| Statische basisbelasting, radiaal - C0r | 405000 N |
| Dynamische basisbelasting, radiaal - Cr | 82700 N |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 1.737,47 excl. BTW
/ stuk
€ 2.102,34 incl. BTW
- Levering doorgaans binnen 9 dagen