LEGRIS SNIJRING 15MM MESSING 0111 15 00
Legris Messing dubbele conusring voor buis 15 mm
Zie technische informatieReferenties

Productdetails : LEGRIS SNIJRING 15MM MESSING 0111 15 00
This innovative reducer system, using a full range of nuts and olives / ferrules, enables different diameters of steel, copper, brass or polymer tubes to be fitted onto a single Parker Legris compression fitting.
Features/Benefits:
- Efficient Solution
• Reduces envelope dimensions
• Quick and easy to assemble, whatever the diameters and tube material
• Improved stock management
• Silicone-free
- Multiple Combinations
• A single connector for up to 4 different tube materials and sizes
Example:
polymer tube 4 mm O.D.
copper tube 8 mm O.D.
brass tube 12 mm O.D.
braided PVC hose 12 mm I.D.
• A full range of olives / Ferrules and nuts to optimise all assembly operation
Markets:
• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools
Applications:
• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications
Technologies:
• Compression fittings
• Pneumatic fittings
• Connects to steel tube
• Connects to copper tube
• Connects to brass tube
• Connects to polymer tube
Regulations:
• PED
• REACH
• RoHS / WEEE
• ATEX
Product Types:
• Piece Reducer
• Brass Olive / Ferrule
• Steel Olive / Feruule
• BNA (standards organization in the field of Automotive Process) Brass Olive
• Brass Nut
• Steel Nut
• Brass Long Nut
• Technical Polymer Nut-Olive / Nut-Ferrule
Materiaal behuizing: MESSING
Aansluiting 2 Buitendiameter buis: 15 mm
Divisie: Laagdrukconnectoren Europa-divisie
Industriële toepassing: Pneumatiek, koeling, automobielindustrie, smering, vloeistoftransmissie, verpakking, industriële machines
Maximale bedrijfstemperatuur: 100
Media: water, bewerkingsolie, brandstof, hydraulische olie, perslucht, chemische vloeistoffen, desinfectiemiddelen
Minimale bedrijfstemperatuur: -40
Producttype: Complementaire messing knelkoppelingen
Aantal per doos: 10
Vorm: BNA messing olijf / ferrule
Specificaties: PED, REACH, RoHS/WEEE, ATEX
Gewicht: 0,003
Technische informatie
| Verpakkingshoeveelheid | 10 |
|---|---|
| Logistiek gewicht | 3 g |
| Gewicht verpakking | 35 g |
| Type | 111 |
| 30 mm | |
| 60 mm | |
| Aangepaste tariefcode | 74122000 |
- Levering doorgaans binnen 72 dagen
