PARKER NON-RETURN VALVE FEMALE/MALE 3 4892 27 27
Legris Terugslagklep, DN20, G3/4, pen / mof, VA
Zie technische informatieReferenties
Parker:4892 27 27
Rubix:A0135259
EAN:0820099300504

Productdetails : PARKER NON-RETURN VALVE FEMALE/MALE 3 4892 27 27
Stainless steel non-return valves are ideally suited to harsh environments and for conveying many industrial fluids. These products allow fluids to flow in one direction and prevent them from flowing in the other.
Features/Benefit:
- Demanding Environments
• Robust design
• Suitable for use with many chemicals or in corrosive environments
• Compatible with many fluids
- Compact & Versatile
• Reduced dimensions
• Smooth external surfaces contribute to equipment cleanliness
• Flow direction symbol protects against incorrect installation
• Hexagonal body to facilitate installation
Markets:
• Machine Tools
• Food and Beverage
• Printing and Marking Equipment
• Industrial Chemical Processing
• Wearing Apparel
• Vehicle Assembly Facilities
Applications:
• Pneumatic Circuits Protection
• Suitable for Industrial Fluids in Harsh Environment
Technologies:
• Non-return valve
• Check valve
• Function fitting
• FKM seal
Technical Characteristics:
• Fluids: Many fluids
• Materials: 316L stainless steel, 302 stainless steel, FKM, silicone-free
• Pressure: Vacuum to 40 bar
• Temperature: -20°C to +180°C
• Cracking pressure: 0.25 bar
Regulations:
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/EC (PED)
Product Types:
• Non-Return Valve, Female BSPP Thread
• Non-Return Valve, Supply, Male BSPP Thread/Exhaust, Female BSPP Thread
• Non-Return Valve, Supply, Female BSPP Thread/Exhaust, Male BSPP Thread
• Non-Return Valve, Female NPT Thread
Features/Benefit:
- Demanding Environments
• Robust design
• Suitable for use with many chemicals or in corrosive environments
• Compatible with many fluids
- Compact & Versatile
• Reduced dimensions
• Smooth external surfaces contribute to equipment cleanliness
• Flow direction symbol protects against incorrect installation
• Hexagonal body to facilitate installation
Markets:
• Machine Tools
• Food and Beverage
• Printing and Marking Equipment
• Industrial Chemical Processing
• Wearing Apparel
• Vehicle Assembly Facilities
Applications:
• Pneumatic Circuits Protection
• Suitable for Industrial Fluids in Harsh Environment
Technologies:
• Non-return valve
• Check valve
• Function fitting
• FKM seal
Technical Characteristics:
• Fluids: Many fluids
• Materials: 316L stainless steel, 302 stainless steel, FKM, silicone-free
• Pressure: Vacuum to 40 bar
• Temperature: -20°C to +180°C
• Cracking pressure: 0.25 bar
Regulations:
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
• DI: 97/23/EC (PED)
Product Types:
• Non-Return Valve, Female BSPP Thread
• Non-Return Valve, Supply, Male BSPP Thread/Exhaust, Female BSPP Thread
• Non-Return Valve, Supply, Female BSPP Thread/Exhaust, Male BSPP Thread
• Non-Return Valve, Female NPT Thread
Toepassing: Pneumatiek, werktuigmachines, voedselverwerking, drukkerijen, chemie, textiel, automobielindustrie
Materiaal behuizing: Roestvrij staal 316L
Merk: Parker, Legris
Configuratie: Poort naar poort
Aansluiting 1 maat: G 3/4
Aansluiting 1 maat: G 3/4 (schroefdraad)
Aansluiting 1 type: Mannelijk BSPP
Aansluiting 2 maat: G 3/4
Aansluiting 2 maat: G 3/4 (schroefdraad)
Aansluiting 2 type: vrouwelijk BSPP
Openingsdruk: 0,25
Nominale diameter (dn): 84
Divisie: Low Pressure Connectors Europe Division
Stroomrichting: Uitlaatversie
Voor vloeistoftype: Corrosief
Zeskantmaat: 32
Industrie: Industriële productieapparatuur, Industriële verwerking
Lengte: 84
Lengte: 84 MM
Maximale stroomsnelheid: 65,86
Maximale werkdruk: 40
Maximale bedrijfstemperatuur: 180
Minimale werkdruk: 0,5
Minimale bedrijfstemperatuur: -20
Producttype: roestvrijstalen terugslagkleppen
Aantal per doos: 1
Afdichtingsmateriaal: FKM
Vorm: terugslagklep vrouwelijke toevoer / mannelijke afvoer
Technologie: vloeistof- en gasbehandeling
Gewicht: 0,313
Materiaal behuizing: Roestvrij staal 316L
Merk: Parker, Legris
Configuratie: Poort naar poort
Aansluiting 1 maat: G 3/4
Aansluiting 1 maat: G 3/4 (schroefdraad)
Aansluiting 1 type: Mannelijk BSPP
Aansluiting 2 maat: G 3/4
Aansluiting 2 maat: G 3/4 (schroefdraad)
Aansluiting 2 type: vrouwelijk BSPP
Openingsdruk: 0,25
Nominale diameter (dn): 84
Divisie: Low Pressure Connectors Europe Division
Stroomrichting: Uitlaatversie
Voor vloeistoftype: Corrosief
Zeskantmaat: 32
Industrie: Industriële productieapparatuur, Industriële verwerking
Lengte: 84
Lengte: 84 MM
Maximale stroomsnelheid: 65,86
Maximale werkdruk: 40
Maximale bedrijfstemperatuur: 180
Minimale werkdruk: 0,5
Minimale bedrijfstemperatuur: -20
Producttype: roestvrijstalen terugslagkleppen
Aantal per doos: 1
Afdichtingsmateriaal: FKM
Vorm: terugslagklep vrouwelijke toevoer / mannelijke afvoer
Technologie: vloeistof- en gasbehandeling
Gewicht: 0,313
Technische informatie
Attributen
| Verpakkingshoeveelheid | 1 |
|---|---|
| Logistiek gewicht | 313 g |
| Gewicht verpakking | 344 g |
| Type | 4892 |
| Type koppeling | g3/4 |
| 60 mm | |
| 90 mm | |
| Aangepaste tariefcode | 84813099 |
Laten zien UNSPSC / ECL@SS / HS-codes
€ 300,74 excl. BTW
/ stuk
€ 363,90 incl. BTW
- Levering doorgaans binnen 76 dagen
